Timing Belt, 750H200, Trapezoidal
Mfr # 750H200
Zoro # G616211651
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
H
Top Width
2 in
Tooth Shape
Trapezoidal
Maximum Operating Temperature
212 Degrees F
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
750H200
Zoro #
G616211651
UPC #
072053566901
Country of Origin
United States
Dimensions
Belt Trade Size
H
Top Width
2 in
Pitch Length
75 in
Details
Tooth Shape
Trapezoidal
Maximum Operating Temperature
212 Degrees F
Tooth Location
One Side
Application
General Industrial
Belt Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Item
Timing Belt
Industry Number
750H200
Number of Teeth
150
Pitch
0.5 in
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Color
Black
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 750H200, Number of Teeth 150, Pitch 0.5 in, Pitch Length 75 in, Tooth Location One Side, Top Width 2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.