Timing Belt, 750H300, Trapezoidal
Mfr # 750H300
Zoro # G916211801
product price: $250.99
/ea
Free Shipping & Returns
Key Features
Application
General Industrial
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Pitch Length
75 in
Belt Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
750H300
Zoro #
G916211801
UPC #
072053567380
Country of Origin
United States
Dimensions
Pitch Length
75 in
Belt Trade Size
H
Top Width
3 in
Details
Application
General Industrial
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Pitch
0.5 in
Color
Black
Tooth Shape
Trapezoidal
Industry Number
750H300
Belt Series
PowerGrip(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
150
Tooth Location
One Side
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 750H300, Number of Teeth 150, Pitch 0.5 in, Pitch Length 75 in, Tooth Location One Side, Top Width 3 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.