Zoro Homepage

Timing Belt, 75MXL012, Trapezoidal

  • Mfr # 75MXL012

  • Zoro # G716064348


product price: $4.19
/ea
Sold in multiples of 2 for $8.38

Key Features

Material
Neoprene
Industry Number
75MXL012
Pitch Length
7.52 in
Top Width
1/8 in
Belt Trade Size
MXL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75MXL012
Zoro #
G716064348
UPC #
072053893731
Country of Origin
United States

Dimensions

Pitch Length
7.52 in
Top Width
1/8 in
Belt Trade Size
MXL

Details

Item
Timing Belt
Material
Neoprene
Industry Number
75MXL012
Tooth Location
One Side
Color
Black
Belt Material
Neoprene
Tooth Shape
Trapezoidal
Maximum Operating Temperature
212 Degrees F
Number of Teeth
94
Minimum Operating Temperature
-22 Degrees F
Pitch
0.08 in
Belt Series
PowerGrip(R) Timing Belts
Application
General Industrial
Reinforcing Cord Material
Fiberglass

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 75MXL012, Number of Teeth 94, Pitch 0.08 in, Pitch Length 7.5 in, Tooth Location One Side, Top Width 1/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.