Zoro Homepage

Timing Belt, 75MXL019, Trapezoidal

  • Mfr # 75MXL019

  • Zoro # G816064613


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Pitch Length
7.52 in
Industry Number
75MXL019
Top Width
3/16 in
Material
Neoprene
Belt Trade Size
MXL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75MXL019
Zoro #
G816064613
UPC #
072053893748
Country of Origin
United States

Dimensions

Pitch Length
7.52 in
Top Width
3/16 in
Belt Trade Size
MXL

Details

Industry Number
75MXL019
Item
Timing Belt
Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Pitch
0.08 in
Tooth Shape
Trapezoidal
Color
Black
Application
General Industrial
Number of Teeth
94
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 75MXL019, Number of Teeth 94, Pitch 0.08 in, Pitch Length 7.5 in, Tooth Location One Side, Top Width 3/16 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.