Timing Belt, 8MGT-608-12, Curvilinear
Mfr # 8MGT-608-12
Zoro # G216090946
product price: $42.59
/eaKey Features
Color
Blue
Tooth Shape
Curvilinear
Maximum Operating Temperature
185 Degrees F
Tooth Location
One Side
Reinforcing Cord Material
Carbon Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8MGT-608-12
Zoro #
G216090946
UPC #
770075322405
Country of Origin
United States
Dimensions
Belt Trade Size
Urethane Carbon
Pitch Length
608 mm
Top Width
12 mm
Details
Color
Blue
Tooth Shape
Curvilinear
Maximum Operating Temperature
185 Degrees F
Tooth Location
One Side
Reinforcing Cord Material
Carbon Fiber
Minimum Operating Temperature
-65 Degrees F
Number of Teeth
76
Pitch
8 mm
Resistance Properties
Chemical Resistant, Oil Resistant
Belt Coating
Nylon
Item
Timing Belt
Industry Number
8MGT-608-12
Belt Material
Polyurethane
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Description
Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 8MGT-608-12, Number of Teeth 76, Pitch 8 mm, Pitch Length 608 mm, Tooth Location One Side, Top Width 12 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.