Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 76MXL025, Trapezoidal

  • Mfr # 76MXL025

  • Zoro # G616211972


product price: $5.59
/ea

Key Features

Number of Teeth
95
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal
Industry Number
76MXL025
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
76MXL025
Zoro #
G616211972
UPC #
072053562668
Country of Origin
United States

Dimensions

Pitch Length
7.6 in
Belt Trade Size
MXL
Top Width
1/4 in

Details

Number of Teeth
95
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal
Industry Number
76MXL025
Belt Series
PowerGrip(R) Timing Belts
Application
General Industrial
Pitch
0.08 in
Tooth Location
One Side
Item
Timing Belt
Color
Black
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 76MXL025, Number of Teeth 95, Pitch 0.08 in, Pitch Length 7.6 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.