Zoro Homepage

Timing Belt, 76XL025, Trapezoidal

  • Mfr # 76XL025

  • Zoro # G916212068


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Number of Teeth
38
Belt Material
Neoprene
Tooth Shape
Trapezoidal
Application
General Industrial
Pitch
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76XL025
Zoro #
G916212068
UPC #
072053939323
Country of Origin
United States

Dimensions

Belt Trade Size
XL
Top Width
1/4 in
Pitch Length
7.6 in

Details

Number of Teeth
38
Belt Material
Neoprene
Tooth Shape
Trapezoidal
Application
General Industrial
Item
Timing Belt
Pitch
0.2 in
Maximum Operating Temperature
212 Degrees F
Color
Black
Industry Number
76XL025
Belt Series
PowerGrip(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 76XL025, Number of Teeth 38, Pitch 0.2 in, Pitch Length 7.6 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.