Zoro Homepage

Timing Belt, 76XL037, Trapezoidal

  • Mfr # 76XL037

  • Zoro # G016063485


product price: $7.29
/ea

Key Features

Top Width
3/8 in
Industry Number
76XL037
Material
Neoprene
Pitch Length
7.6 in
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76XL037
Zoro #
G016063485
UPC #
072053939330
Country of Origin
United States

Dimensions

Top Width
3/8 in
Pitch Length
7.6 in
Belt Trade Size
XL

Details

Industry Number
76XL037
Material
Neoprene
Item
Timing Belt
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Pitch
0.2 in
Belt Series
PowerGrip(R) Timing Belts
Tooth Location
One Side
Tooth Shape
Trapezoidal
Application
General Industrial
Number of Teeth
38
Color
Black
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 76XL037, Number of Teeth 38, Pitch 0.2 in, Pitch Length 7.6 in, Tooth Location One Side, Top Width 3/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.