Zoro Homepage

Timing Belt, 770XH200, Trapezoidal

  • Mfr # 770XH200

  • Zoro # G016211886


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Tooth Location
One Side
Pitch
0.875 in
Application
General Industrial
Maximum Operating Temperature
212 Degrees F
Top Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770XH200
Zoro #
G016211886
UPC #
072053233155
Country of Origin
United States

Dimensions

Top Width
2 in
Belt Trade Size
XH
Pitch Length
77 in

Details

Tooth Location
One Side
Pitch
0.875 in
Application
General Industrial
Maximum Operating Temperature
212 Degrees F
Color
Black
Industry Number
770XH200
Item
Timing Belt
Tooth Shape
Trapezoidal
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
88
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 770XH200, Number of Teeth 88, Pitch 0.875 in, Pitch Length 77 in, Tooth Location One Side, Top Width 2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XH, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.