Timing Belt, 770XH400, Trapezoidal
Mfr # 770XH400
Zoro # G016065274
product price: $553.99
/ea
Free Shipping & Returns
Key Features
Material
Neoprene
Pitch Length
77 in
Industry Number
770XH400
Top Width
4 in
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
770XH400
Zoro #
G016065274
UPC #
072053347173
Country of Origin
United States
Dimensions
Pitch Length
77 in
Top Width
4 in
Belt Trade Size
XH
Details
Material
Neoprene
Item
Timing Belt
Industry Number
770XH400
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Number of Teeth
88
Belt Series
PowerGrip(R) Timing Belts
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Application
General Industrial
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Color
Black
Pitch
0.875 in
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 770XH400, Number of Teeth 88, Pitch 0.875 in, Pitch Length 77 in, Tooth Location One Side, Top Width 4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XH, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.