Zoro Homepage

Timing Belt, 780H075, Trapezoidal

  • Mfr # 780H075

  • Zoro # G416062835


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Top Width
3/4 in
Industry Number
780H075
Pitch Length
78 in
Material
Neoprene
Tooth Shape
Trapezoidal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
780H075
Zoro #
G416062835
UPC #
072053569759
Country of Origin
United States

Dimensions

Top Width
3/4 in
Pitch Length
78 in
Belt Trade Size
H

Details

Industry Number
780H075
Material
Neoprene
Item
Timing Belt
Tooth Shape
Trapezoidal
Belt Series
PowerGrip(R) Timing Belts
Color
Black
Pitch
0.5 in
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Application
General Industrial
Number of Teeth
156
Belt Material
Neoprene
Tooth Location
One Side

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 780H075, Number of Teeth 156, Pitch 0.5 in, Pitch Length 78 in, Tooth Location One Side, Top Width 3/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.