Timing Belt, 780H100, Trapezoidal
Mfr # 780H100
Zoro # G416211608
product price: $80.19
/ea
Free Shipping & Returns
Key Features
Color
Black
Tooth Location
One Side
Top Width
1 in
Industry Number
780H100
Application
General Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
780H100
Zoro #
G416211608
UPC #
072053566185
Country of Origin
United States
Dimensions
Top Width
1 in
Belt Trade Size
H
Pitch Length
78 in
Details
Color
Black
Tooth Location
One Side
Industry Number
780H100
Application
General Industrial
Item
Timing Belt
Belt Series
PowerGrip(R) Timing Belts
Tooth Shape
Trapezoidal
Maximum Operating Temperature
212 Degrees F
Pitch
0.5 in
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
156
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 780H100, Number of Teeth 156, Pitch 0.5 in, Pitch Length 78 in, Tooth Location One Side, Top Width 1 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.