Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 780H150, Trapezoidal

  • Mfr # 780H150

  • Zoro # G316065547


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Pitch Length
78 in
Top Width
1 1/2 in
Industry Number
780H150
Material
Neoprene
Pitch
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
780H150
Zoro #
G316065547
UPC #
072053566680
Country of Origin
United States

Dimensions

Pitch Length
78 in
Top Width
1 1/2 in
Belt Trade Size
H

Details

Industry Number
780H150
Item
Timing Belt
Material
Neoprene
Pitch
0.5 in
Tooth Location
One Side
Tooth Shape
Trapezoidal
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Application
General Industrial
Reinforcing Cord Material
Fiberglass
Number of Teeth
156
Maximum Operating Temperature
212 Degrees F
Color
Black

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 780H150, Number of Teeth 156, Pitch 0.5 in, Pitch Length 78 in, Tooth Location One Side, Top Width 1 1/2 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.