Timing Belt, 780H300, Trapezoidal
Mfr # 780H300
Zoro # G016065601
product price: $295.99
/ea
Free Shipping & Returns
Key Features
Top Width
3 in
Industry Number
780H300
Material
Neoprene
Pitch Length
78 in
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
780H300
Zoro #
G016065601
UPC #
072053446395
Country of Origin
United States
Dimensions
Top Width
3 in
Pitch Length
78 in
Belt Trade Size
H
Details
Industry Number
780H300
Material
Neoprene
Item
Timing Belt
Tooth Location
One Side
Belt Series
PowerGrip(R) Timing Belts
Belt Material
Neoprene
Application
General Industrial
Number of Teeth
156
Reinforcing Cord Material
Fiberglass
Color
Black
Maximum Operating Temperature
212 Degrees F
Pitch
0.5 in
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 780H300, Number of Teeth 156, Pitch 0.5 in, Pitch Length 78 in, Tooth Location One Side, Top Width 3 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.