Shop GATES
See all product information
Create Account
Timing Belt, 786-3MGT-09
Mfr # 786-3MGT-09
Zoro # G916064506
product price:Â $16.69
/eaKey Features
Belt Trade Size
3M
Industry Number
786-3MGT-09
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Top Width
9 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 786-3MGT-09
- Zoro #
- G916064506
- UPC #
- 770075595823
- Country of Origin
- United States
Dimensions
- Belt Trade Size
- 3M
- Top Width
- 9 mm
- Pitch Length
- 786 mm
- Height
- 0.1 in
Details
- Item
- Timing Belt
- Industry Number
- 786-3MGT-09
- Tooth Shape
- Modified Curvilinear
- Tooth Location
- One Side
- Pitch
- 3 mm
- Number of Teeth
- 262
- Belt Material
- Neoprene
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 212 Degrees F
- Belt Series
- PowerGrip GT3 Belts
- Application
- Appliances, Office Machinery, Robotics
- Minimum Operating Temperature
- -22 Degrees F
- Color
- Black
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 786-3MGT-09, Number of Teeth 262, Pitch 3 mm, Pitch Length 786 mm, Tooth Location One Side, Top Width 9 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.