Timing Belt, 78XL025, Trapezoidal
Mfr # 78XL025
Zoro # G216063940
product price: $5.59
/eaSold in multiples of 2 for $11.18
Key Features
Pitch Length
7.8 in
Industry Number
78XL025
Top Width
1/4 in
Minimum Operating Temperature
-22 Degrees F
Application
General Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78XL025
Zoro #
G216063940
UPC #
072053939347
Country of Origin
United States
Dimensions
Pitch Length
7.8 in
Top Width
1/4 in
Belt Trade Size
XL
Details
Industry Number
78XL025
Item
Timing Belt
Minimum Operating Temperature
-22 Degrees F
Application
General Industrial
Color
Black
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
39
Pitch
0.2 in
Tooth Location
One Side
Tooth Shape
Trapezoidal
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 78XL025, Number of Teeth 39, Pitch 0.2 in, Pitch Length 7.8 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.