Timing Belt, 795-3M-06, Curvilinear
Mfr # 795-3M-06
Zoro # G016064499
product price: $19.19
/eaKey Features
Industry Number
795-3M-06
Material
Neoprene
Top Width
6 mm
Pitch Length
795 mm
Tooth Shape
Curvilinear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
795-3M-06
Zoro #
G016064499
UPC #
072053609615
Country of Origin
United States
Dimensions
Top Width
6 mm
Pitch Length
795 mm
Belt Trade Size
HTD
Details
Industry Number
795-3M-06
Material
Neoprene
Item
Timing Belt
Tooth Shape
Curvilinear
Number of Teeth
265
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Color
Black
Belt Material
Neoprene
Tooth Location
One Side
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Pitch
3 mm
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R) Timing Belts, Industry Number 795-3M-06, Number of Teeth 265, Pitch 3 mm, Pitch Length 795 mm, Tooth Location One Side, Top Width 6 mm, Application Electric Hand Tools, Office Machines, Processing & Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.