Timing Belt, 8MGT-640-36, Curvilinear
Mfr # 8MGT-640-36
Zoro # G216090823
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Reinforcing Cord Material
Carbon Fiber
Pitch Length
640 mm
Pitch
8 mm
Color
Blue
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8MGT-640-36
Zoro #
G216090823
UPC #
072053450910
Country of Origin
United States
Dimensions
Pitch Length
640 mm
Top Width
36 mm
Belt Trade Size
Urethane Carbon
Details
Reinforcing Cord Material
Carbon Fiber
Pitch
8 mm
Color
Blue
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Belt Material
Polyurethane
Number of Teeth
80
Item
Timing Belt
Tooth Location
One Side
Belt Coating
Nylon
Resistance Properties
Chemical Resistant, Oil Resistant
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Minimum Operating Temperature
-65 Degrees F
Maximum Operating Temperature
185 Degrees F
Industry Number
8MGT-640-36
Tooth Shape
Curvilinear
Description
Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 8MGT-640-36, Number of Teeth 80, Pitch 8 mm, Pitch Length 640 mm, Tooth Location One Side, Top Width 36 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.