Zoro Homepage

Timing Belt, 800-5M-15, Curvilinear

  • Mfr # 800-5M-15

  • Zoro # G816063715


product price: $28.39
/ea

Key Features

Top Width
15 mm
Material
Neoprene
Pitch Length
800 mm
Industry Number
800-5M-15
Pitch
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800-5M-15
Zoro #
G816063715
UPC #
072053611014
Country of Origin
United States

Dimensions

Top Width
15 mm
Pitch Length
800 mm
Belt Trade Size
HTD

Details

Material
Neoprene
Item
Timing Belt
Industry Number
800-5M-15
Pitch
5 mm
Number of Teeth
160
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Color
Black
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Curvilinear

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 800-5M-15, Number of Teeth 160, Pitch 5 mm, Pitch Length 800 mm, Tooth Location One Side, Top Width 15 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.