Zoro Homepage

Timing Belt, 800-5M-25, Curvilinear

  • Mfr # 800-5M-25

  • Zoro # G316063949


product price: $42.99
/ea

Key Features

Material
Neoprene
Industry Number
800-5M-25
Top Width
25 mm
Pitch Length
800 mm
Number of Teeth
160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800-5M-25
Zoro #
G316063949
UPC #
072053611304
Country of Origin
United States

Dimensions

Top Width
25 mm
Pitch Length
800 mm
Belt Trade Size
HTD

Details

Material
Neoprene
Industry Number
800-5M-25
Item
Timing Belt
Number of Teeth
160
Tooth Location
One Side
Tooth Shape
Curvilinear
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Pitch
5 mm
Color
Black

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 800-5M-25, Number of Teeth 160, Pitch 5 mm, Pitch Length 800 mm, Tooth Location One Side, Top Width 25 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.