Timing Belt, 800-5MGT-15
Mfr # 800-5MGT-15
Zoro # G416064297
product price: $31.29
/eaKey Features
Top Width
15 mm
Material
Neoprene
Pitch Length
800 mm
Industry Number
800-5MGT-15
Belt Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
800-5MGT-15
Zoro #
G416064297
UPC #
770075597247
Country of Origin
United States
Dimensions
Top Width
15 mm
Pitch Length
800 mm
Belt Trade Size
GT
Details
Material
Neoprene
Item
Timing Belt
Industry Number
800-5MGT-15
Belt Material
Neoprene
Tooth Shape
Modified Curvilinear
Minimum Operating Temperature
-22 Degrees F
Application
Appliances, Business Machines, Servomotor Drives
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Tooth Location
One Side
Color
Black
Number of Teeth
160
Pitch
5 mm
Belt Series
PowerGrip(R) GT(R)3 Belts
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 800-5MGT-15, Number of Teeth 160, Pitch 5 mm, Pitch Length 800 mm, Tooth Location One Side, Top Width 15 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.