Timing Belt, 800-5MGT-25
Mfr # 800-5MGT-25
Zoro # G816063821
product price: $48.99
/eaKey Features
Industry Number
800-5MGT-25
Pitch Length
800 mm
Material
Neoprene
Top Width
25 mm
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
800-5MGT-25
Zoro #
G816063821
UPC #
770075591696
Country of Origin
United States
Dimensions
Pitch Length
800 mm
Top Width
25 mm
Belt Trade Size
GT
Details
Industry Number
800-5MGT-25
Material
Neoprene
Item
Timing Belt
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Modified Curvilinear
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Number of Teeth
160
Pitch
5 mm
Application
Appliances, Business Machines, Servomotor Drives
Belt Series
PowerGrip(R) GT(R)3 Belts
Reinforcing Cord Material
Fiberglass
Color
Black
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 800-5MGT-25, Number of Teeth 160, Pitch 5 mm, Pitch Length 800 mm, Tooth Location One Side, Top Width 25 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.