Timing Belt, 800H075, Trapezoidal
Mfr # 800H075
Zoro # G316211647
product price: $73.29
/eaKey Features
Maximum Operating Temperature
212 Degrees F
Top Width
3/4 in
Industry Number
800H075
Minimum Operating Temperature
-22 Degrees F
Belt Trade Size
H
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
800H075
Zoro #
G316211647
UPC #
072053565591
Country of Origin
United States
Dimensions
Top Width
3/4 in
Belt Trade Size
H
Pitch Length
8 in
Details
Maximum Operating Temperature
212 Degrees F
Industry Number
800H075
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
160
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Pitch
0.5 in
Belt Series
PowerGrip(R) Timing Belts
Color
Black
Belt Material
Neoprene
Application
General Industrial
Tooth Location
One Side
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 800H075, Number of Teeth 160, Pitch 0.5 in, Pitch Length 80 in, Tooth Location One Side, Top Width 3/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.