Timing Belt, 800H150, Trapezoidal
Mfr # 800H150
Zoro # G016211695
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Application
General Industrial
Color
Black
Reinforcing Cord Material
Fiberglass
Pitch Length
8 in
Belt Series
PowerGrip(R) Timing Belts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
800H150
Zoro #
G016211695
UPC #
072053566468
Country of Origin
United States
Dimensions
Pitch Length
8 in
Belt Trade Size
H
Top Width
1 1/2 in
Details
Application
General Industrial
Color
Black
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) Timing Belts
Belt Material
Neoprene
Item
Timing Belt
Pitch
0.5 in
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
160
Tooth Shape
Trapezoidal
Industry Number
800H150
Maximum Operating Temperature
212 Degrees F
Tooth Location
One Side
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 800H150, Number of Teeth 160, Pitch 0.5 in, Pitch Length 80 in, Tooth Location One Side, Top Width 1 1/2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.