Timing Belt, 800H200, Trapezoidal
Mfr # 800H200
Zoro # G416211615
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Tooth Shape
Trapezoidal
Number of Teeth
160
Minimum Operating Temperature
-22 Degrees F
Pitch Length
8 in
Belt Trade Size
H
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
800H200
Zoro #
G416211615
UPC #
072053566918
Country of Origin
United States
Dimensions
Pitch Length
8 in
Belt Trade Size
H
Top Width
2 in
Details
Tooth Shape
Trapezoidal
Number of Teeth
160
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Industry Number
800H200
Application
General Industrial
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Color
Black
Pitch
0.5 in
Item
Timing Belt
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 800H200, Number of Teeth 160, Pitch 0.5 in, Pitch Length 80 in, Tooth Location One Side, Top Width 2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.