Zoro Homepage

Timing Belt, 800H300, Trapezoidal

  • Mfr # 800H300

  • Zoro # G516211751


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Belt Trade Size
H
Pitch
0.5 in
Application
General Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800H300
Zoro #
G516211751
UPC #
072053567397
Country of Origin
United States

Dimensions

Belt Trade Size
H
Pitch Length
8 in
Top Width
3 in

Details

Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Pitch
0.5 in
Application
General Industrial
Belt Series
PowerGrip(R) Timing Belts
Color
Black
Item
Timing Belt
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Number of Teeth
160
Belt Material
Neoprene
Industry Number
800H300
Maximum Operating Temperature
212 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 800H300, Number of Teeth 160, Pitch 0.5 in, Pitch Length 80 in, Tooth Location One Side, Top Width 3 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.