Timing Belt, 800XXH300, Trapezoidal
Mfr # 800XXH300
Zoro # G316211821
product price: $665.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
XXH
Color
Black
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
800XXH300
Zoro #
G316211821
UPC #
072053174885
Country of Origin
United States
Dimensions
Belt Trade Size
XXH
Pitch Length
8 in
Top Width
3 in
Details
Color
Black
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Industry Number
800XXH300
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Pitch
1.25 in
Application
General Industrial
Item
Timing Belt
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Number of Teeth
64
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 800XXH300, Number of Teeth 64, Pitch 1.25 in, Pitch Length 80 in, Tooth Location One Side, Top Width 3 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XXH, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.