Zoro Homepage

Timing Belt, 800XXH400, Trapezoidal

  • Mfr # 800XXH400

  • Zoro # G616211811


product price: $859.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
64
Pitch
1.25 in
Belt Trade Size
XXH
Reinforcing Cord Material
Fiberglass
Pitch Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800XXH400
Zoro #
G616211811
UPC #
072053347623
Country of Origin
United States

Dimensions

Belt Trade Size
XXH
Pitch Length
8 in
Top Width
4 in

Details

Number of Teeth
64
Pitch
1.25 in
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Industry Number
800XXH400
Application
General Industrial
Belt Series
PowerGrip(R) Timing Belts
Tooth Shape
Trapezoidal
Color
Black
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Item
Timing Belt
Maximum Operating Temperature
212 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 800XXH400, Number of Teeth 64, Pitch 1.25 in, Pitch Length 80 in, Tooth Location One Side, Top Width 4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XXH, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.