Timing Belt, 80MXL019, Trapezoidal
Mfr # 80MXL019
Zoro # G916064575
product price: $4.49
/eaSold in multiples of 2 for $8.98
Key Features
Pitch Length
8 in
Material
Neoprene
Top Width
3/16 in
Industry Number
80MXL019
Belt Series
PowerGrip(R) Timing Belts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80MXL019
Zoro #
G916064575
UPC #
072053562330
Country of Origin
United States
Dimensions
Pitch Length
8 in
Top Width
3/16 in
Belt Trade Size
MXL
Details
Item
Timing Belt
Material
Neoprene
Industry Number
80MXL019
Belt Series
PowerGrip(R) Timing Belts
Pitch
0.08 in
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Number of Teeth
100
Application
General Industrial
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Color
Black
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 80MXL019, Number of Teeth 100, Pitch 0.08 in, Pitch Length 8 in, Tooth Location One Side, Top Width 3/16 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.