Zoro Homepage

Timing Belt, 80MXL025, Trapezoidal

  • Mfr # 80MXL025

  • Zoro # G416211943


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Top Width
1/4 in
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Pitch Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80MXL025
Zoro #
G416211943
UPC #
072053641431
Country of Origin
United States

Dimensions

Top Width
1/4 in
Pitch Length
8 in
Belt Trade Size
MXL

Details

Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Application
General Industrial
Industry Number
80MXL025
Pitch
0.08 in
Belt Series
PowerGrip(R) Timing Belts
Tooth Shape
Trapezoidal
Number of Teeth
100
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Item
Timing Belt
Color
Black

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 80MXL025, Number of Teeth 100, Pitch 0.08 in, Pitch Length 8 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.