Timing Belt, 80XL025, Trapezoidal
Mfr # 80XL025
Zoro # G316063963
product price: $5.69
/eaSold in multiples of 2 for $11.38
Key Features
Industry Number
80XL025
Material
Neoprene
Pitch Length
8 in
Top Width
1/4 in
Belt Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80XL025
Zoro #
G316063963
UPC #
072053562743
Country of Origin
United States
Dimensions
Pitch Length
8 in
Top Width
1/4 in
Belt Trade Size
XL
Details
Industry Number
80XL025
Item
Timing Belt
Material
Neoprene
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
40
Application
General Industrial
Color
Black
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal
Pitch
0.2 in
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 80XL025, Number of Teeth 40, Pitch 0.2 in, Pitch Length 8 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.