Zoro Homepage

Timing Belt, 80XL037, Trapezoidal

  • Mfr # 80XL037

  • Zoro # G916064131


product price: $6.49
/ea

Key Features

Material
Neoprene
Top Width
3/8 in
Pitch Length
8 in
Industry Number
80XL037
Tooth Location
One Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80XL037
Zoro #
G916064131
UPC #
072053563160
Country of Origin
United States

Dimensions

Top Width
3/8 in
Pitch Length
8 in
Belt Trade Size
XL

Details

Material
Neoprene
Item
Timing Belt
Industry Number
80XL037
Tooth Location
One Side
Pitch
0.2 in
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Application
General Industrial
Number of Teeth
40
Tooth Shape
Trapezoidal
Belt Series
PowerGrip(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Color
Black

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 80XL037, Number of Teeth 40, Pitch 0.2 in, Pitch Length 8 in, Tooth Location One Side, Top Width 3/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.