Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 810H075, Trapezoidal

  • Mfr # 810H075

  • Zoro # G916064988


product price: $99.89
/ea
Free Shipping & Returns

Key Features

Material
Neoprene
Top Width
3/4 in
Pitch Length
81 in
Industry Number
810H075
Pitch
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810H075
Zoro #
G916064988
UPC #
072053893809
Country of Origin
United States

Dimensions

Top Width
3/4 in
Pitch Length
81 in
Belt Trade Size
H

Details

Material
Neoprene
Item
Timing Belt
Industry Number
810H075
Pitch
0.5 in
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
162
Tooth Location
One Side
Color
Black
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Application
General Industrial

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 810H075, Number of Teeth 162, Pitch 0.5 in, Pitch Length 81 in, Tooth Location One Side, Top Width 3/4 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.