Timing Belt, 810H200, Trapezoidal
Mfr # 810H200
Zoro # G216211815
product price: $215.99
/ea
Free Shipping & Returns
Key Features
Pitch
0.5 in
Industry Number
810H200
Color
Black
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
810H200
Zoro #
G216211815
UPC #
072053893816
Country of Origin
United States
Dimensions
Top Width
2 in
Belt Trade Size
H
Pitch Length
81 in
Details
Pitch
0.5 in
Industry Number
810H200
Color
Black
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal
Belt Series
PowerGrip(R) Timing Belts
Item
Timing Belt
Application
General Industrial
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
162
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 810H200, Number of Teeth 162, Pitch 0.5 in, Pitch Length 81 in, Tooth Location One Side, Top Width 2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.