Zoro Homepage

Timing Belt, 815-5MGT-15

  • Mfr # 815-5MGT-15

  • Zoro # G416211868


product price: $38.29
/ea

Key Features

Color
Black
Pitch
5 mm
Reinforcing Cord Material
Fiberglass
Number of Teeth
163
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
815-5MGT-15
Zoro #
G416211868
UPC #
770075596653
Country of Origin
United States

Dimensions

Pitch Length
815 mm
Belt Trade Size
GT
Top Width
15 mm

Details

Color
Black
Pitch
5 mm
Reinforcing Cord Material
Fiberglass
Number of Teeth
163
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Tooth Location
One Side
Belt Series
PowerGrip(R) GT(R)3 Belts
Industry Number
815-5MGT-15
Application
Appliances, Business Machines, Servomotor Drives
Tooth Shape
Modified Curvilinear
Item
Timing Belt
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 815-5MGT-15, Number of Teeth 163, Pitch 5 mm, Pitch Length 815 mm, Tooth Location One Side, Top Width 15 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.