Zoro Homepage

Timing Belt, 817L050, Trapezoidal

  • Mfr # 817L050

  • Zoro # G816212083


product price: $47.49
/ea

Key Features

Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Number of Teeth
218
Tooth Location
One Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
817L050
Zoro #
G816212083
UPC #
072053564440
Country of Origin
United States

Dimensions

Pitch Length
81.75 in
Belt Trade Size
L
Top Width
1/2 in

Details

Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Number of Teeth
218
Tooth Location
One Side
Application
General Industrial
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Pitch
0.375 in
Tooth Shape
Trapezoidal
Color
Black
Industry Number
817L050

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 817L050, Number of Teeth 218, Pitch 0.375 in, Pitch Length 81.7 in, Tooth Location One Side, Top Width 1/2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.