Zoro Homepage

Timing Belt, 817L075, Trapezoidal

  • Mfr # 817L075

  • Zoro # G816212090


product price: $71.39
/ea

Key Features

Minimum Operating Temperature
-22 Degrees F
Application
General Industrial
Color
Black
Maximum Operating Temperature
212 Degrees F
Number of Teeth
218
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
817L075
Zoro #
G816212090
UPC #
072053564730
Country of Origin
United States

Dimensions

Belt Trade Size
L
Top Width
3/4 in
Pitch Length
81.75 in

Details

Minimum Operating Temperature
-22 Degrees F
Application
General Industrial
Color
Black
Maximum Operating Temperature
212 Degrees F
Number of Teeth
218
Tooth Shape
Trapezoidal
Belt Series
PowerGrip(R) Timing Belts
Tooth Location
One Side
Pitch
0.375 in
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Belt Material
Neoprene
Industry Number
817L075

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 817L075, Number of Teeth 218, Pitch 0.375 in, Pitch Length 81.7 in, Tooth Location One Side, Top Width 3/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.