Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 817L100, Trapezoidal

  • Mfr # 817L100

  • Zoro # G416212094


product price: $80.59
/ea
Free Shipping & Returns

Key Features

Pitch
0.375 in
Tooth Shape
Trapezoidal
Tooth Location
One Side
Number of Teeth
218
Minimum Operating Temperature
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
817L100
Zoro #
G416212094
UPC #
072053564976
Country of Origin
United States

Dimensions

Top Width
1 in
Belt Trade Size
L
Pitch Length
81.75 in

Details

Pitch
0.375 in
Tooth Shape
Trapezoidal
Tooth Location
One Side
Number of Teeth
218
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Industry Number
817L100
Item
Timing Belt
Color
Black
Reinforcing Cord Material
Fiberglass
Application
General Industrial

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 817L100, Number of Teeth 218, Pitch 0.375 in, Pitch Length 81.7 in, Tooth Location One Side, Top Width 1 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.