Zoro Homepage

Timing Belt, 820H075, Trapezoidal

  • Mfr # 820H075

  • Zoro # G916062816


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Pitch Length
82 in
Material
Neoprene
Industry Number
820H075
Top Width
3/4 in
Number of Teeth
164
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820H075
Zoro #
G916062816
UPC #
072053569469
Country of Origin
United States

Dimensions

Pitch Length
82 in
Top Width
3/4 in
Belt Trade Size
H

Details

Material
Neoprene
Industry Number
820H075
Item
Timing Belt
Number of Teeth
164
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Color
Black
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Pitch
0.5 in
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) Timing Belts
Tooth Location
One Side
Application
General Industrial

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 820H075, Number of Teeth 164, Pitch 0.5 in, Pitch Length 82 in, Tooth Location One Side, Top Width 3/4 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.