Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 820H100, Trapezoidal

  • Mfr # 820H100

  • Zoro # G716211681


product price: $97.89
/ea
Free Shipping & Returns

Key Features

Industry Number
820H100
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Pitch Length
82 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820H100
Zoro #
G716211681
UPC #
072053566192
Country of Origin
United States

Dimensions

Pitch Length
82 in
Top Width
1 in
Belt Trade Size
H

Details

Industry Number
820H100
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Color
Black
Item
Timing Belt
Pitch
0.5 in
Application
General Industrial
Belt Series
PowerGrip(R) Timing Belts
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Number of Teeth
164

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 820H100, Number of Teeth 164, Pitch 0.5 in, Pitch Length 82 in, Tooth Location One Side, Top Width 1 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.