Timing Belt, 822-3M-06, Curvilinear
Mfr # 822-3M-06
Zoro # G116063675
product price: $11.69
/eaKey Features
Pitch Length
822 mm
Industry Number
822-3M-06
Material
Neoprene
Top Width
6 mm
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
822-3M-06
Zoro #
G116063675
UPC #
072053893861
Country of Origin
United States
Dimensions
Pitch Length
822 mm
Top Width
6 mm
Belt Trade Size
HTD
Details
Item
Timing Belt
Industry Number
822-3M-06
Material
Neoprene
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Pitch
3 mm
Color
Black
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Number of Teeth
274
Tooth Location
One Side
Tooth Shape
Curvilinear
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 822-3M-06, Number of Teeth 274, Pitch 3 mm, Pitch Length 822 mm, Tooth Location One Side, Top Width 6 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.