Zoro Homepage

Timing Belt, 82MXL019, Trapezoidal

  • Mfr # 82MXL019

  • Zoro # G816064286


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Top Width
3/16 in
Material
Neoprene
Industry Number
82MXL019
Pitch Length
8.24 in
Number of Teeth
103
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82MXL019
Zoro #
G816064286
UPC #
072053893908
Country of Origin
United States

Dimensions

Top Width
3/16 in
Pitch Length
8.24 in
Belt Trade Size
MXL

Details

Material
Neoprene
Industry Number
82MXL019
Item
Timing Belt
Number of Teeth
103
Tooth Shape
Trapezoidal
Belt Series
PowerGrip(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Tooth Location
One Side
Application
General Industrial
Pitch
0.08 in
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Color
Black

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 82MXL019, Number of Teeth 103, Pitch 0.08 in, Pitch Length 8.2 in, Tooth Location One Side, Top Width 3/16 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.