Timing Belt, 82XL025, Trapezoidal
Mfr # 82XL025
Zoro # G416063962
product price: $6.89
/eaSold in multiples of 2 for $13.78
Key Features
Material
Neoprene
Top Width
1/4 in
Industry Number
82XL025
Pitch Length
8.2 in
Belt Trade Size
XL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82XL025
Zoro #
G416063962
UPC #
072053939385
Country of Origin
United States
Dimensions
Top Width
1/4 in
Pitch Length
8.2 in
Belt Trade Size
XL
Details
Material
Neoprene
Item
Timing Belt
Industry Number
82XL025
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Application
General Industrial
Belt Series
PowerGrip(R) Timing Belts
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Number of Teeth
41
Color
Black
Pitch
0.2 in
Tooth Shape
Trapezoidal
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 82XL025, Number of Teeth 41, Pitch 0.2 in, Pitch Length 8.2 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.