Timing Belt, 82XL037, Trapezoidal
Mfr # 82XL037
Zoro # G516212031
product price: $7.69
/eaSold in multiples of 2 for $15.38
Key Features
Belt Trade Size
XL
Belt Series
PowerGrip(R) Timing Belts
Top Width
3/8 in
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82XL037
Zoro #
G516212031
UPC #
072053939392
Country of Origin
United States
Dimensions
Belt Trade Size
XL
Top Width
3/8 in
Pitch Length
8.2 in
Details
Belt Series
PowerGrip(R) Timing Belts
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
41
Pitch
0.2 in
Maximum Operating Temperature
212 Degrees F
Color
Black
Application
General Industrial
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Industry Number
82XL037
Item
Timing Belt
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 82XL037, Number of Teeth 41, Pitch 0.2 in, Pitch Length 8.2 in, Tooth Location One Side, Top Width 3/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.