Zoro Homepage

Timing Belt, 835-5M-09, Curvilinear

  • Mfr # 835-5M-09

  • Zoro # G416063085


product price: $25.39
/ea

Key Features

Top Width
9 mm
Industry Number
835-5M-09
Material
Neoprene
Pitch Length
835 mm
Pitch
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
835-5M-09
Zoro #
G416063085
UPC #
072053939439
Country of Origin
United States

Dimensions

Top Width
9 mm
Pitch Length
835 mm
Belt Trade Size
HTD

Details

Industry Number
835-5M-09
Item
Timing Belt
Material
Neoprene
Pitch
5 mm
Tooth Shape
Curvilinear
Color
Black
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Tooth Location
One Side
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Number of Teeth
167
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R) Timing Belts, Industry Number 835-5M-09, Number of Teeth 167, Pitch 5 mm, Pitch Length 835 mm, Tooth Location One Side, Top Width 9 mm, Application Electric Hand Tools, Office Machines, Processing & Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.