Timing Belt, 835-5M-15, Curvilinear
Mfr # 835-5M-15
Zoro # G316212194
product price: $35.19
/eaKey Features
Reinforcing Cord Material
Fiberglass
Belt Trade Size
HTD
Belt Material
Neoprene
Pitch Length
835 mm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
835-5M-15
Zoro #
G316212194
UPC #
072053928648
Country of Origin
United States
Dimensions
Belt Trade Size
HTD
Pitch Length
835 mm
Top Width
15 mm
Details
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Color
Black
Minimum Operating Temperature
-22 Degrees F
Item
Timing Belt
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Number of Teeth
167
Pitch
5 mm
Tooth Shape
Curvilinear
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Industry Number
835-5M-15
Maximum Operating Temperature
212 Degrees F
Tooth Location
One Side
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 835-5M-15, Number of Teeth 167, Pitch 5 mm, Pitch Length 835 mm, Tooth Location One Side, Top Width 15 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.