Zoro Homepage

Timing Belt, 835-5M-25, Curvilinear

  • Mfr # 835-5M-25

  • Zoro # G616065841


product price: $51.39
/ea

Key Features

Material
Neoprene
Top Width
25 mm
Industry Number
835-5M-25
Pitch Length
835 mm
Number of Teeth
167
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
835-5M-25
Zoro #
G616065841
UPC #
072053728392
Country of Origin
United States

Dimensions

Top Width
25 mm
Pitch Length
835 mm
Belt Trade Size
HTD

Details

Material
Neoprene
Industry Number
835-5M-25
Item
Timing Belt
Number of Teeth
167
Color
Black
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Belt Material
Neoprene
Tooth Shape
Curvilinear
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Pitch
5 mm

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 835-5M-25, Number of Teeth 167, Pitch 5 mm, Pitch Length 835 mm, Tooth Location One Side, Top Width 25 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.