Timing Belt, 840-3MGT-15
Mfr # 840-3MGT-15
Zoro # G816064248
product price: $29.79
/eaKey Features
Top Width
15 mm
Pitch Length
840 mm
Material
Neoprene
Industry Number
840-3MGT-15
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
840-3MGT-15
Zoro #
G816064248
UPC #
770075597933
Country of Origin
United States
Dimensions
Top Width
15 mm
Pitch Length
840 mm
Belt Trade Size
GT
Details
Item
Timing Belt
Material
Neoprene
Industry Number
840-3MGT-15
Tooth Location
One Side
Belt Series
PowerGrip(R) GT(R)3 Belts
Color
Black
Pitch
3 mm
Tooth Shape
Modified Curvilinear
Reinforcing Cord Material
Fiberglass
Application
Appliances, Business Machines, Servomotor Drives
Number of Teeth
280
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 840-3MGT-15, Number of Teeth 280, Pitch 3 mm, Pitch Length 840 mm, Tooth Location One Side, Top Width 15 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.