Timing Belt, 840H075, Trapezoidal
Mfr # 840H075
Zoro # G416062798
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Top Width
3/4 in
Material
Neoprene
Pitch Length
84 in
Industry Number
840H075
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
840H075
Zoro #
G416062798
UPC #
072053565775
Country of Origin
United States
Dimensions
Top Width
3/4 in
Pitch Length
84 in
Belt Trade Size
H
Details
Item
Timing Belt
Material
Neoprene
Industry Number
840H075
Color
Black
Belt Series
PowerGrip(R) Timing Belts
Pitch
0.5 in
Tooth Location
One Side
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Application
General Industrial
Maximum Operating Temperature
212 Degrees F
Number of Teeth
168
Belt Material
Neoprene
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 840H075, Number of Teeth 168, Pitch 0.5 in, Pitch Length 84 in, Tooth Location One Side, Top Width 3/4 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.