Zoro Homepage

Timing Belt, 840H100, Trapezoidal

  • Mfr # 840H100

  • Zoro # G416211691


product price: $99.49
/ea
Free Shipping & Returns

Key Features

Industry Number
840H100
Minimum Operating Temperature
-22 Degrees F
Pitch Length
84 in
Belt Series
PowerGrip(R) Timing Belts
Pitch
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
840H100
Zoro #
G416211691
UPC #
072053566208
Country of Origin
United States

Dimensions

Pitch Length
84 in
Top Width
1 in
Belt Trade Size
H

Details

Industry Number
840H100
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Pitch
0.5 in
Tooth Location
One Side
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Application
General Industrial
Number of Teeth
168
Tooth Shape
Trapezoidal
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Color
Black

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 840H100, Number of Teeth 168, Pitch 0.5 in, Pitch Length 84 in, Tooth Location One Side, Top Width 1 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.